UF - Underground Feeder, 6/3 Copper WG, Cut to Length

Item #: 1341839
Cat #: UF63WG-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
UF - Underground Feeder, 6 AWG 3 Conductor Stranded Copper with Ground, Cut to Length

Overview

UF - Underground Feeder, 6 AWG 3 Conductor Stranded Copper with Ground, Cut to Length
Also known as: UF63WG-CUT

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Length: Cut to Length
Volts AC: 600
Gauge: 6
Conductors: 3
Material: Copper
Length: Cut to Length
Gauge: 6
Jacket: PVC
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)