UF - Underground Feeder, 8/2 Copper WG, Cut to Length

Item #: 1370310
Cat #: UF82WG-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
UF - Underground Feeder, 8 AWG 2 Conductor Stranded Copper with Ground, Cut to Length

Overview

UF - Underground Feeder, 8 AWG 2 Conductor Stranded Copper with Ground, Cut to Length
Also known as: UF82WG-CUT

Specifications

Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Length: Cut to Length
Volts AC: 600
Gauge: 8
Conductors: 2
Material: Copper
Length: Cut to Length
Gauge: 8
Jacket: PVC
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)