Power & Control Tray Cable, 600V, Type TC-ER, 4 AWG, 3-Conductor
Item #:
749342
Cat #:
112-31-3759
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power & Control Tray Cable, 600V, Type TC-ER, 4 AWG, 3-Conductor, For Cable Tray Use, Sunlight Resistant, For Direct Burial
Overview
Power & Control Tray Cable, 600V, Type TC-ER, 4 AWG, 3-Conductor, For Cable Tray Use, Sunlight Resistant, For Direct Burial
Also known as: 112-31-3759
Specifications
Gauge: | 4 |
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Gauge: | 4 |
Material: | Copper |
Conductors: | 3 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)