Individual & Overall Shielded Instrumentation Tray Cable, 18 AWG, 6-Pair

Item #: 758124
Cat #: 62P1806
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Individual & Overall Shielded Instrumentation Tray Cable, 18 AWG, 6-Pair, 600V, Type TC

Overview

Individual & Overall Shielded Instrumentation Tray Cable, 18 AWG, 6-Pair, 600V, Type TC
Also known as: 62P1806

Specifications

Conductors: 6 Pair
Gauge: 18
Jacket: PVC
Material: Copper
Color: Black
Conductors: 6 Pair
Jacket: PVC
Color: Black
Gauge: 18
Material: Copper

Customer Reviews

No reviews for this product
(0)