Instrumentation Cable, 16 AWG, 1-Pair, Overall Shield, 600V

Item #: 774982
Cat #: 264-15-4401
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Cable, 16 AWG, 1-Pair, Overall Shield, 600V, 90 Deg. Celsius, Wet or Dry, UL Type TC & cUL Type CIC

Overview

Instrumentation Cable, 16 AWG, 1-Pair, Overall Shield, 600V, 90 Deg. Celsius, Wet or Dry, UL Type TC & cUL Type CIC
Also known as: 264-15-4401

Specifications

Jacket: PVC
Material: Copper
Color: Black
Conductors: 1 Pair
Volts AC: 600
Gauge: 16
Jacket: PVC
Color: Black
Volts AC: 600
Material: Copper
Conductors: 1 Pair
Gauge: 16

Customer Reviews

No reviews for this product
(0)