Tray Cable/Control Cable, SDT/TC, 10/4, Copper, Cut to Length

Item #: 1332472
Cat #: SDT104-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable/Control Cable, SDT/TC, 10 AWG, 4 Conductor, Copper, Cut to Length

Overview

Tray Cable/Control Cable, SDT/TC, 10 AWG, 4 Conductor, Copper, Cut to Length
Primarily used for connecting power devices in commercial and industrial environments. Suitable for installation in channels, ducts, wireways, cable trays and raceways. Approved for direct burial in wet or dry locations and outdoors in cable trays where a sunlight-resistant rating is required. Cable constructed and listed for applications requiring TC-ER rating. Approved for Class I Division II Hazardous Locations.
Also known as: SDT104-CUT

Specifications

Gauge: 10
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 4
Gauge: 10
Color: Black
Volts AC: 600
Material: Copper
Length: Cut to Length
Conductors: 4

Customer Reviews

No reviews for this product
(0)