Tray Cable/Control Cable, SDT/TC, 4/3, Copper, Cut to Length

Item #: 1332473
Cat #: SDT43WG-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable/Control Cable, SDT/TC, 4/3, Copper, Cut to Length

Overview

Tray Cable/Control Cable, SDT/TC, 4/3, Copper, Cut to Length
Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.
Also known as: SDT43WG-CUT

Specifications

Gauge: 4
Conductors: 3
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 4
Material: Copper
Length: Cut to Length
Conductors: 3
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)