VNTC Tray Cable, UnShielded, 14/16, Cut to Length

Item #: 1341500
Cat #: VNTC1416-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 14 AWG, 16 Conductors, Ground, Cut to Length

Overview

VNTC Tray Cable, UnShielded, 14 AWG, 16 Conductors, Ground, Cut to Length
Also known as: VNTC1416-CUT

Specifications

Conductors: 2
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 14
Conductors: 2
Material: Copper
Length: Cut to Length
Gauge: 14
Jacket: PVC
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)