Welding Cable, 4/0 Stranded Copper, Super-Vu-Tron, Orange
Item #:
94109
Cat #:
B24/001-V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Welding Cable, 4/0 Stranded Copper, Super-Vu-Tron, Orange, 600 Volts, -50 Deg Celsius to +90 Deg Celsius
Overview
Welding Cable, 4/0 Stranded Copper, Super-Vu-Tron, Orange, 600 Volts, -50 Deg Celsius to +90 Deg Celsius
Sizes 1/0 and larger for permanent wiring in conduit or tray of 600V power supplies, hoists, cranes, or other applications
Also known as: B24/001-V
Specifications
Color: | Orange |
Material: | Copper |
Gauge: | 4/0 |
Volts AC: | 600 |
Conductors: | 1 |
Color: | Orange |
Gauge: | 4/0 |
Conductors: | 1 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)