High Temperature Wire
118 Found
Omni Cable
Type MG-Single Conductor Fiberglass Braid, 6 AWG, 600V
Item #: 59805
CAT #: C30601
UPC:
Sign In or Register to view pricing and more.
Omni Cable
12 AWG Copper Strand Lead Wire
Item #: 21663
CAT #: C31201
UPC:
Sign In or Register to view pricing and more.
Omni Cable
10SRML BLACK
Item #: 33189
CAT #: C61001-01
UPC:
Sign In or Register to view pricing and more.
Omni Cable
OMN C41201 #12 HITEMP 500FT
Item #: 130818
CAT #: C41201
UPC:
Sign In or Register to view pricing and more.
Southwire
CLM F18096-12-00 18STR UL3071 BLK
Item #: 856818
CAT #: F18096-12-00
UPC:
Sign In or Register to view pricing and more.
Radix Wire
High Temperature Lead Wire, 1/0 AWG, 600V/1000V, Rated 200 Deg Celsius
Item #: 1375316
CAT #: NGAX1T259-A01
UPC:
Sign In or Register to view pricing and more.
Omni Cable
OMNI C61201-02 HIGH TEMP WIRE
Item #: 6529
CAT #: C61201-02
UPC:
Sign In or Register to view pricing and more.
Omni Cable
TYPE MG 600V APPLIANCE & LEAD WIRE
Item #: 59821
CAT #: C30801
UPC:
Sign In or Register to view pricing and more.
Southwire
18-7STRSTC SF-2 3071 SEW-2 BRDSIL RD 4KR
Item #: 2203863
CAT #: F180961002
UPC:
Sign In or Register to view pricing and more.
Omni Cable
High Temp Wire, Type TGGT, 14/1, 600V, 250 Deg Celsius
Item #: 917531
CAT #: C41401
UPC:
Sign In or Register to view pricing and more.
Radix Wire
High Temperature Lead Wire, 4/0 AWG, 600V/1000V, Rated 200 Deg Celsius
Item #: 2025908
CAT #: NGAX4T259-A04
UPC:
Sign In or Register to view pricing and more.
Omni Cable
OMNI C61201-04
Item #: 132076
CAT #: C61201-04
UPC:
Sign In or Register to view pricing and more.
Multiple
SRML Apparatus & Motor Lead Wire, 12 AWG, Black, 500'
Item #: 13255
CAT #: SRML12STRBLK500RL
UPC:
Sign In or Register to view pricing and more.
Radix Wire
TEEMING LADLE CABLE 4CT 4AWG 133 200C/600V K-1 GRAY SUPER J JAC
Item #: 2219388
CAT #: KR04ET04A-D01
UPC:
Sign In or Register to view pricing and more.
Multiple
SRML Apparatus & Motor Lead Wire, 14 AWG, Black, 500'
Item #: 185838
CAT #: SRML14STRBLK500RL
UPC:
Sign In or Register to view pricing and more.
Omni Cable
OMNI C31001 #10/1C(105STR)MG 538C 600V
Item #: 12677
CAT #: C31001
UPC:
Sign In or Register to view pricing and more.
Omni Cable
Type MG-Single Conductor Fiberglass Braid, 6 AWG, 600V
Type MG-Single Conductor Fiberglass Braid, 6 AWG, 600V
Item #: 59805
CAT #: C30601
UPC:
Category:
MG Lead Wire
Sign In or Register to view pricing and more.
Omni Cable
12 AWG Copper Strand Lead Wire
12 AWG, Lead Wire, Type MG-Single Conductor, Fiberglass Braid, Nickel Plated Stranded Copper Conductor, Jacket: Fiberglass Braid with High Temperature Finish, Color: Gray, 600V.
Item #: 21663
CAT #: C31201
UPC:
Category:
MG Lead Wire
Sign In or Register to view pricing and more.
Southwire
CLM F18096-12-00 18STR UL3071 BLK
CLM F18096-12-00 18STR UL3071 BLK
Item #: 856818
CAT #: F18096-12-00
UPC:
Category:
SF2 / SEW2 Lead Wire
Sign In or Register to view pricing and more.
Radix Wire
High Temperature Lead Wire, 1/0 AWG, 600V/1000V, Rated 200 Deg Celsius
SIL-A-BLEND 200 High Temperature Lead Wire, 1/0 AWG, 600V/1000V, Rated 200 Deg Celsius
Item #: 1375316
CAT #: NGAX1T259-A01
UPC:
Category:
SRML Lead Wire
Sign In or Register to view pricing and more.
Southwire
18-7STRSTC SF-2 3071 SEW-2 BRDSIL RD 4KR
18-7STRSTC SF-2 3071 SEW-2 BRDSIL RD 4KR
Item #: 2203863
CAT #: F180961002
UPC:
Category:
SF2 / SEW2 Lead Wire
Sign In or Register to view pricing and more.
Omni Cable
High Temp Wire, Type TGGT, 14/1, 600V, 250 Deg Celsius
High Temp Wire, Type TGGT, 14/1, 600V, 250 Deg Celsius
Item #: 917531
CAT #: C41401
UPC:
Category:
MG Lead Wire
Sign In or Register to view pricing and more.
Radix Wire
High Temperature Lead Wire, 4/0 AWG, 600V/1000V, Rated 200 Deg Celsius
Sil-A-Blend® 200 High Temperature Lead Wire, 4/0 AWG, Dual Rated 600/1000 Volts W/INTERMEDIATE FIBERGLASS 4/0AWG 259TC 200C/600V/1000V UL3604/UL3644 CSA-AWM I A/B FT2 BLACK 30IN REEL
Item #: 2025908
CAT #: NGAX4T259-A04
UPC:
Category:
UL 3604/3644 Lead Wire
Sign In or Register to view pricing and more.
Multiple
SRML Apparatus & Motor Lead Wire, 12 AWG, Black, 500'
SRML Apparatus & Motor Lead Wire, 12 AWG, Black, 500', Stranded Copper, 150°/200°, 600 Volt
Item #: 13255
CAT #: SRML12STRBLK500RL
UPC:
Category:
SRML Lead Wire
Sign In or Register to view pricing and more.
Radix Wire
TEEMING LADLE CABLE 4CT 4AWG 133 200C/600V K-1 GRAY SUPER J JAC
TEEMING LADLE CABLE 4CT 4AWG 133 200C/600V K-1 GRAY SUPER J JACKET 42IN REEL
Item #: 2219388
CAT #: KR04ET04A-D01
UPC:
Category:
Teeming Ladle Car Cable
Sign In or Register to view pricing and more.
Multiple
SRML Apparatus & Motor Lead Wire, 14 AWG, Black, 500'
SRML Apparatus & Motor Lead Wire, 14 AWG, Black, 500', Stranded Copper, 150°/200°, 600 Volt
Item #: 185838
CAT #: SRML14STRBLK500RL
UPC:
Category:
SRML Lead Wire
Sign In or Register to view pricing and more.