Switchboard Wire
171 Found
Omni Cable
Switchboard Wire, Type SIS, 14 AWG, Tin Plated Copper, Gray
Item #: 135958
CAT #: C81401-06
UPC:
Sign In or Register to view pricing and more.
Omni Cable
Switchboard Wire, Type SIS, 16 AWG, Tin Plated Copper, Gray
Item #: 93541
CAT #: C81601-06
UPC:
Sign In or Register to view pricing and more.
Omni Cable
Switchboard Wire, Type SIS, 12 AWG, Tin Plated Copper, Gray
Item #: 115407
CAT #: C81201-06
UPC:
Sign In or Register to view pricing and more.
Omni Cable
Switchboard Wire, Type SIS, 10 AWG, Tin Plated Copper, Gray, 250'
Item #: 326982
CAT #: C81001-06
UPC:
Sign In or Register to view pricing and more.
Multiple
Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 500'
Item #: 260568
CAT #: SIS12STRGRY500RL
UPC:
Sign In or Register to view pricing and more.
Omni Cable
14 SIS CABLE WHITE
Item #: 396963
CAT #: C81401-02
UPC:
Sign In or Register to view pricing and more.
Omni Cable
OMC C81201-04 #12/1C(65 STR)TC SIS
Item #: 607912
CAT #: C81201-04
UPC:
Sign In or Register to view pricing and more.
Omni Cable
OMC C81201-02 12/1C (65 STR) TC
Item #: 501048
CAT #: C81201-02
UPC:
Sign In or Register to view pricing and more.
Multiple
14 AWG Type SIS Switchboard Wire, Gray, 2500'
Item #: 697496
CAT #: SIS14STRGRY2500RL
UPC: 032886981968
Sign In or Register to view pricing and more.
Omni Cable
Switchboard Wire, Type SIS, 14 AWG, Red
Item #: 439597
CAT #: C81401-03
UPC:
Sign In or Register to view pricing and more.
Omni Cable
#14/1C(41 STR)TC SIS
Item #: 1013184
CAT #: C81401-04
UPC:
Sign In or Register to view pricing and more.
Houston Wire
HOU HW05101201 12 SIS 65STR
Item #: 115351
CAT #: HW05101201
UPC:
Sign In or Register to view pricing and more.
Omni Cable
#10-1C (105 STR) TC SIS 90C GRN
Item #: 1173885
CAT #: C81001-04
UPC:
Sign In or Register to view pricing and more.
Multiple
10 AWG Type SIS Switchboard Wire, Gray, 500'
Item #: 260559
CAT #: SIS10STRGRY500RL
UPC:
Sign In or Register to view pricing and more.
Southwire
Switchboard Wire, SIS, 10 AWG, Stranded Black, with Braid
Item #: 800711
CAT #: 18871-$1-BD
UPC:
Sign In or Register to view pricing and more.
Omni Cable
OMC C81407-06 7 STR. #14 SIS
Item #: 729250
CAT #: C81407-06
UPC:
Sign In or Register to view pricing and more.
Omni Cable
Switchboard Wire, Type SIS, 14 AWG, Tin Plated Copper, Gray
Switchboard Wire, Type SIS, 14 AWG, Tin Plated Copper, Gray, 600 Volts
Item #: 135958
CAT #: C81401-06
UPC:
Category:
14 AWG SIS Switchboard Wire
Sign In or Register to view pricing and more.
Omni Cable
Switchboard Wire, Type SIS, 16 AWG, Tin Plated Copper, Gray
Switchboard Wire, Type SIS, 16 AWG, Tin Plated Copper, Gray, 600 Volts
Item #: 93541
CAT #: C81601-06
UPC:
Category:
16 AWG SIS Switchboard Wire
Sign In or Register to view pricing and more.
Omni Cable
Switchboard Wire, Type SIS, 12 AWG, Tin Plated Copper, Gray
Switchboard Wire, Type SIS, 12 AWG, Tin Plated Copper, Gray, 600 Volts
Item #: 115407
CAT #: C81201-06
UPC:
Category:
12 AWG SIS Switchboard Wire
Sign In or Register to view pricing and more.
Omni Cable
Switchboard Wire, Type SIS, 10 AWG, Tin Plated Copper, Gray, 250'
Switchboard Wire, Type SIS, 10 AWG, Tin Plated Copper, Gray, 600 Volts, 250 Foot Reel
Item #: 326982
CAT #: C81001-06
UPC:
Category:
10 AWG SIS Switchboard Wire
Sign In or Register to view pricing and more.
Multiple
Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 500'
Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 500'
Item #: 260568
CAT #: SIS12STRGRY500RL
UPC:
Category:
12 AWG SIS Switchboard Wire
Sign In or Register to view pricing and more.
Omni Cable
14 SIS CABLE WHITE
OMC C81401-02 14 SIS CABLE WHITE
Item #: 396963
CAT #: C81401-02
UPC:
Category:
14 AWG SIS Switchboard Wire
Sign In or Register to view pricing and more.
Omni Cable
OMC C81201-04 #12/1C(65 STR)TC SIS
OMC C81201-04 #12/1C(65 STR)TC SIS 90C GRN VW-1
Item #: 607912
CAT #: C81201-04
UPC:
Category:
12 AWG SIS Switchboard Wire
Sign In or Register to view pricing and more.
Omni Cable
OMC C81201-02 12/1C (65 STR) TC
OMC C81201-02 12/1C (65 STR) TC SIS 90C WHT
Item #: 501048
CAT #: C81201-02
UPC:
Category:
12 AWG SIS Switchboard Wire
Sign In or Register to view pricing and more.
Multiple
14 AWG Type SIS Switchboard Wire, Gray, 2500'
14 AWG Type SIS Switchboard Wire, Gray, 2500 Foot Reel
Item #: 697496
CAT #: SIS14STRGRY2500RL
UPC: 032886981968
Category:
14 AWG SIS Switchboard Wire
Sign In or Register to view pricing and more.
Omni Cable
Switchboard Wire, Type SIS, 14 AWG, Red
Switchboard Wire, Type SIS, 14 AWG, Red, 600 Volt, 90°C
Item #: 439597
CAT #: C81401-03
UPC:
Category:
14 AWG SIS Switchboard Wire
Sign In or Register to view pricing and more.
Omni Cable
#14/1C(41 STR)TC SIS
#14/1C(41 STR)TC SIS 90C GRN
Item #: 1013184
CAT #: C81401-04
UPC:
Category:
14 AWG SIS Switchboard Wire
Sign In or Register to view pricing and more.
Houston Wire
HOU HW05101201 12 SIS 65STR
HOU HW05101201 12 SIS 65STR
Item #: 115351
CAT #: HW05101201
UPC:
Category:
12 AWG SIS Switchboard Wire
Sign In or Register to view pricing and more.
Omni Cable
#10-1C (105 STR) TC SIS 90C GRN
#10-1C (105 STR) TC SIS 90C GRN
Item #: 1173885
CAT #: C81001-04
UPC:
Category:
10 AWG SIS Switchboard Wire
Sign In or Register to view pricing and more.
Multiple
10 AWG Type SIS Switchboard Wire, Gray, 500'
10 AWG Type SIS Switchboard Wire, Gray, 500 Foot Reel
Item #: 260559
CAT #: SIS10STRGRY500RL
UPC:
Category:
10 AWG SIS Switchboard Wire
Sign In or Register to view pricing and more.
Southwire
Switchboard Wire, SIS, 10 AWG, Stranded Black, with Braid
Switchboard Wire, SIS, 10 AWG, Stranded Black, with Braid
Item #: 800711
CAT #: 18871-$1-BD
UPC:
Category:
10 AWG SIS Switchboard Wire
Sign In or Register to view pricing and more.
Omni Cable
OMC C81407-06 7 STR. #14 SIS
OMC C81407-06 7 STR. #14 SIS
Item #: 729250
CAT #: C81407-06
UPC:
Category:
14 AWG SIS Switchboard Wire
Sign In or Register to view pricing and more.