16 AWG MTW, White, 500'

Item #: 66400
Cat #: MTW16STR264WHT500RL
UPC: 980130307050
Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 500' Spool.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 500' Spool.
MTW stands for  Machine Tool Wire . It is primarily used for the wiring of machine tools, appliances, and control cabinets. It is a PVC hook-up wire constructed of a highly stranded bare copper conductor. This high stranding gives it more flexibility than the THHN building wire.
Also known as: 980130307050, MTW16STR264WHT500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 16
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)