Medium Voltage Cable, MV-105, 500/3, Copper, 15kV

Item #: 1209502
Cat #: 95833099
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Medium Voltage Cable, MV-105, 500 MCM Stranded Copper, 3 Conductor, 15,000 Volts (15kV), 220 Mils No Lead Ethylene Propylene Rubber (NL-EPR) 133% Insulation Level, Tape Shield, Polyvinyl Chloride (PVC) Jacket, Dual Rated UL/CSA

Overview

Medium Voltage Cable, MV-105, 500 MCM Stranded Copper, 3 Conductor, 15,000 Volts (15kV), 220 Mils No Lead Ethylene Propylene Rubber (NL-EPR) 133% Insulation Level, Tape Shield, Polyvinyl Chloride (PVC) Jacket, Dual Rated UL/CSA
Also known as: 95833099

Specifications

Volts AC: 15kV
Conductors: 3
Gauge: 500
Volts AC: 15kV
Gauge: 500
Conductors: 3

Customer Reviews

No reviews for this product
(0)