Flexible Control Cable, Type P, 12/4 AWG, Armored/Sheathed, 600V

Item #: 251764
Cat #: 279210
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Offshore & Marine Shipboard Cable, IEEE 1580 Type P MOR Polyrad XT-125 Flexible Control Cable, Armored & Sheathed, 600V, 12 AWG, 4 Core, T-75126, 600V/1000V

Overview

Offshore & Marine Shipboard Cable, IEEE 1580 Type P MOR Polyrad XT-125 Flexible Control Cable, Armored & Sheathed, 600V, 12 AWG, 4 Core, T-75126, 600V/1000V
Designed and engineered with mud oil resistance for increased safety and productivity, our IEEE 1580 Type P offering includes flexible unarmored and armored and sheathed signal, control, low-voltage and AC variable frequency drive (VFD) cables. These MOR® Polyrad® XT-125 IEEE 1580 Type P cables are designed to preserve the operational integrity of mission-critical equipment in the most severe environments of upstream offshore and onshore oil and gas drilling rigs, MODUs and FPSOs.
Also known as: 279210

Specifications

Gauge: 12
Volts AC: 600
Conductors: 4
Gauge: 12
Conductors: 4
Volts AC: 600

Customer Reviews

No reviews for this product
(0)