Armored / Sheathed Offshore & Marine Shipboard Single Conductor Power Cable
33 Found
Nexans Amercable
14-4/C STR TNC TYPE P 110C XLPO TSET JKT 600V/1KV UL/CSA IEEE1580/45
Item #: 577569
CAT #: 37-102-509BS
UPC:
Sign In or Register to view pricing and more.
General Cable
Flexible Power Cable, 777 AWG, Armored & Sheathed, 2kv/1000V
Item #: 252092
CAT #: 279350
UPC:
Sign In or Register to view pricing and more.
General Cable
Flexible Power Cable, 646 AWG, Armored & Sheathed, 2kv/1000V
Item #: 252085
CAT #: 279340
UPC:
Sign In or Register to view pricing and more.
Houston Wire
16 AWG 1PR S/P O/S TYPE P A/S
Item #: 1423468
CAT #: HW28101601
UPC:
Sign In or Register to view pricing and more.
General Cable
Flexible Power Cable, 444 AWG, Armored & Sheathed, 2kv/1000V
Item #: 252208
CAT #: 281130
UPC:
Sign In or Register to view pricing and more.
General Cable
Flexible Power Cable, 313 AWG, Armored & Sheathed, 2kv/1000V
Item #: 252797
CAT #: 357400
UPC:
Sign In or Register to view pricing and more.
General Cable
Flexible Power Cable, 535 AWG, Armored & Sheathed, 2kv/1000V
Item #: 251847
CAT #: 279330
UPC:
Sign In or Register to view pricing and more.
General Cable
Polyrad XT Marine 2000V
Item #: 491847
CAT #: 357380
UPC:
Sign In or Register to view pricing and more.
General Cable
Flexible Power Cable, Unarmored, Type P, 262.6 MCM, 2kV/100V
Item #: 542126
CAT #: 357290
UPC:
Sign In or Register to view pricing and more.
Nexans Amercable
Flexible Instrumentation Cable, 16 AWG, 2 Individually Shielded Pairs, Armored & Sheathed
Item #: 738515
CAT #: 37-102-611BS
UPC:
Sign In or Register to view pricing and more.
General Cable
Offshore/Marine Cable, 22 AWG, Armored & Sheathed
Item #: 253533
CAT #: 396130
UPC:
Sign In or Register to view pricing and more.
General Cable
1/C 4/0 POLYFLX B/XLPO T-15552 BRONZE/ARMORED
Item #: 253393
CAT #: 364040
UPC:
Sign In or Register to view pricing and more.
Nexans Amercable
AMN 37-102-610BS 1PR16 SHLD.TYPE P
Item #: 641723
CAT #: 37-102-610BS
UPC:
Sign In or Register to view pricing and more.
Nexans Amercable
ARMORED AND SHEATH
Item #: 448111
CAT #: 37-102-516BS
UPC:
Sign In or Register to view pricing and more.
Nexans Amercable
ARMORED AND SHEATH
Item #: 448115
CAT #: 37-102-308BS
UPC:
Sign In or Register to view pricing and more.
General Cable
Flexible Power Cable, Unarmored, Type P, 373 MCM, 2kV/100V
Item #: 253362
CAT #: 361470
UPC:
Sign In or Register to view pricing and more.
Nexans Amercable
14-4/C STR TNC TYPE P 110C XLPO TSET JKT 600V/1KV UL/CSA IEEE1580/45
14-4/C STR TNC TYPE P 110C XLPO TSET JKT 600V/1KV UL/CSA IEEE1580/45
Item #: 577569
CAT #: 37-102-509BS
UPC:
Sign In or Register to view pricing and more.
General Cable
Flexible Power Cable, 777 AWG, Armored & Sheathed, 2kv/1000V
Offshore & Marine Shipboard Cable, IEEE 1580 Type P MOR Polyrad XT-125 Flexible Power Cable, Armored & Sheathed, 1000V, Heavy Duty, 777 AWG, 1 Core
Item #: 252092
CAT #: 279350
UPC:
Sign In or Register to view pricing and more.
General Cable
Flexible Power Cable, 646 AWG, Armored & Sheathed, 2kv/1000V
IEEE 1580 Type P MOR Polyrad XT-125, Flexible Power Cable, 646 AWG, Single Conductor, Armored & Sheathed, 2kv/1000V Heavy Duty
Item #: 252085
CAT #: 279340
UPC:
Sign In or Register to view pricing and more.
Houston Wire
16 AWG 1PR S/P O/S TYPE P A/S
16 AWG 1PR S/P O/S TYPE P A/S
Item #: 1423468
CAT #: HW28101601
UPC:
Sign In or Register to view pricing and more.
General Cable
Flexible Power Cable, 444 AWG, Armored & Sheathed, 2kv/1000V
IEEE 1580 Type P MOR Polyrad XT-125, Flexible Power Cable, 444 AWG, Single Conductor, Armored & Sheathed, 2kv/1000V Heavy Duty
Item #: 252208
CAT #: 281130
UPC:
Sign In or Register to view pricing and more.
General Cable
Flexible Power Cable, 313 AWG, Armored & Sheathed, 2kv/1000V
IEEE 1580 Type P MOR Polyrad XT-125, Flexible Power Cable, 313 AWG, Single Conductor, Armored & Sheathed, 2kv/1000V Heavy Duty
Item #: 252797
CAT #: 357400
UPC:
Sign In or Register to view pricing and more.
General Cable
Flexible Power Cable, 535 AWG, Armored & Sheathed, 2kv/1000V
IEEE 1580 Type P MOR Polyrad XT-125, Flexible Power Cable, 535 AWG, Single Conductor, Armored & Sheathed, 2kv/1000V Heavy Duty
Item #: 251847
CAT #: 279330
UPC:
Sign In or Register to view pricing and more.
General Cable
Polyrad XT Marine 2000V
GENP 357380 Polyrad XT Marine 2000V
Item #: 491847
CAT #: 357380
UPC:
Sign In or Register to view pricing and more.
General Cable
Flexible Power Cable, Unarmored, Type P, 262.6 MCM, 2kV/100V
Flexible Power Cable, Unarmored, Type P, 262.6 MCM, 2kV/100V Heavy Duty, IEEE 1580 MOR Polyrad XT-125
Item #: 542126
CAT #: 357290
UPC:
Sign In or Register to view pricing and more.
Nexans Amercable
Flexible Instrumentation Cable, 16 AWG, 2 Individually Shielded Pairs, Armored & Sheathed
Flexible Instrumentation Cable, 16 AWG, 2 Individually Shielded Pairs, Armored & Sheathed
Item #: 738515
CAT #: 37-102-611BS
UPC:
Sign In or Register to view pricing and more.
General Cable
Offshore/Marine Cable, 22 AWG, Armored & Sheathed
Offshore/Marine Cable, 22 AWG, 1 Conductor, Armored & Sheathed, Profibus
Item #: 253533
CAT #: 396130
UPC:
Sign In or Register to view pricing and more.
General Cable
1/C 4/0 POLYFLX B/XLPO T-15552 BRONZE/ARMORED
1/C 4/0 POLYFLX B/XLPO T-15552 BRONZE/ARMORED
Item #: 253393
CAT #: 364040
UPC:
Sign In or Register to view pricing and more.
Nexans Amercable
AMN 37-102-610BS 1PR16 SHLD.TYPE P
AMN 37-102-610BS 1PR16 SHLD.TYPE P CABLE
Item #: 641723
CAT #: 37-102-610BS
UPC:
Sign In or Register to view pricing and more.
Nexans Amercable
ARMORED AND SHEATH
AMN 37-102-516BS ARMORED AND SHEATH
Item #: 448111
CAT #: 37-102-516BS
UPC:
Sign In or Register to view pricing and more.
Nexans Amercable
ARMORED AND SHEATH
AMN 37-102-308BS ARMORED AND SHEATH
Item #: 448115
CAT #: 37-102-308BS
UPC:
Sign In or Register to view pricing and more.
General Cable
Flexible Power Cable, Unarmored, Type P, 373 MCM, 2kV/100V
Flexible Power Cable, Unarmored, Type P, 373 MCM, 2kV/100V Heavy Duty, IEEE 1580 MOR Polyrad XT-125
Item #: 253362
CAT #: 361470
UPC:
Sign In or Register to view pricing and more.