SJEOOW Portable Cord, 10/4, Black, 1000', 105°C Rated, 300V

Item #: 948730
Cat #: 55062806
UPC: 032886050619
Sign In or Register to view pricing and more.
Documents & Guides
SJEOOW Portable Cord, 10/4, Black, 1000 Foot Spool, 105°C Rated, 300V

Overview

SJEOOW Portable Cord, 10/4, Black, 1000 Foot Spool, 105°C Rated, 300V
Also known as: 032886050619, 55062806

Specifications

Gauge: 10
Volts AC: 300
Jacket: TPE
Length: 1000 ft
Material: Copper
Color: Black
Conductors: 4
Gauge: 10
Jacket: TPE
Material: Copper
Conductors: 4
Volts AC: 300
Length: 1000 ft
Color: Black

Customer Reviews

No reviews for this product
(0)