SJ Portable Cord, 12/3, Copper, Black, Cut to Length
Item #:
1310321
Cat #:
SJ123BLK-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SJ Portable Cord, 12/3, Copper, Black, Cut to Length
Overview
SJ Portable Cord, 12/3, Copper, Black, Cut to Length
SJ cable is a junior service power cable suitable for use as a power supply cable for small tools and appliances.
Also known as: SJ123BLK-CUT
Specifications
Conductors: | 3 |
Gauge: | 12 |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 3 |
Material: | Copper |
Length: | Cut to Length |
Gauge: | 12 |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)