SJ Portable Cord, 14/3, Copper, Black, Cut to Length

Item #: 1310325
Cat #: SJ143BLK-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SJ Portable Cord, 14 AWG, 3 Conductor, Copper, Black, Cut to Length

Overview

SJ Portable Cord, 14 AWG, 3 Conductor, Copper, Black, Cut to Length
SJ cable is  a junior service power cable  suitable for use as a power supply cable for small tools and appliances.
Also known as: SJ143BLK-CUT

Specifications

Conductors: 3
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 14
Conductors: 3
Color: Black
Volts AC: 600
Material: Copper
Length: Cut to Length
Gauge: 14

Customer Reviews

No reviews for this product
(0)