16/3 SJ Cord, Black, Cut to Length

Item #: 1341686
Cat #: SJ163BLK-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SJ, 16 AWG, 3 Conductors, Rubber Cord, Black, Hard Usage (300V), Thermoset Rubber, NOT OIL RESISTANT, Indoor Usage Only, Cut to Length

Overview

Portable Cord, SJ, 16 AWG, 3 Conductors, Rubber Cord, Black, Hard Usage (300V), Thermoset Rubber, NOT OIL RESISTANT, Indoor Usage Only, Cut to Length
SJ cable is a junior service power cable suitable for use as a power supply cable for small tools and appliances . The SJ cable is not water, oil, and solvent resistant.
Also known as: SJ163BLK-CUT

Specifications

Jacket: Rubber
Volts AC: 300
Conductors: 3
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 16
Jacket: Rubber
Conductors: 3
Color: Black
Gauge: 16
Volts AC: 300
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)