SO Portable Cord, 6/3, Copper, Black, Cut to Length
Item #:
1310343
Cat #:
SO63BLK-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SO Portable Cord, 6/3, Copper, Black, Cut to Length
Overview
SO Portable Cord, 6/3, Copper, Black, Cut to Length
The "S" in "SO" stands for " Extra Hard Service ." This means that the wire is able to be used in applications requiring 600 volts or less. The second letter, "O" stands for "Oil Resistant," which means the outer jacket of the cable is oil resistant.
Also known as: SO63BLK-CUT
Specifications
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Gauge: | 6 |
Conductors: | 3 |
Color: | Black |
Volts AC: | 600 |
Material: | Copper |
Length: | Cut to Length |
Gauge: | 6 |
Customer Reviews
No reviews for this product
(0)