SO Portable Cord, 8/4, Copper, Black, Cut to Length
Item #:
1310346
Cat #:
SO84BLK-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SO Portable Cord, 8 AWG, 4 Conductor, Copper, Black, Cut to Length
Overview
SO Portable Cord, 8 AWG, 4 Conductor, Copper, Black, Cut to Length
SO cord is a cable with multiple conductors manufactured for the purpose of electrical power connections requiring flexibility. So cord is a multi-conductor power cable that can be operated both inside and outside environments. Common applications include wiring for industrial machinery, enormous appliances, heavy-duty tools, motors, and temporary electrical power and lighting for construction sites
Also known as: SO84BLK-CUT
Specifications
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 4 |
Gauge: | 8 |
Material: | Copper |
Length: | Cut to Length |
Conductors: | 4 |
Color: | Black |
Volts AC: | 600 |
Gauge: | 8 |
Customer Reviews
No reviews for this product
(0)