SOOWA Portable Cord, 12/4, Yellow, 250', Rated 105°C, 600V

Item #: 708118
Cat #: SOOWASOW124YEL250RL
UPC: 980130426201
Sign In or Register to view pricing and more.
Documents & Guides
(4) 12 AWG Conductors, SOOWA type, Copper Conductor, Stranded, CPE Jacket, Yellow Mustang, Rated up to 105°C, 600V, 250 ft. Reel, O.D.: 0.650"

Overview

(4) 12 AWG Conductors, SOOWA type, Copper Conductor, Stranded, CPE Jacket, Yellow Mustang, Rated up to 105°C, 600V, 250 ft. Reel, O.D.: 0.650"
Also known as: 980130426201, SOOWASOW124YEL250RL

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 4
Color: Yellow
Jacket: Rubber
Gauge: 12
Volts AC: 600
Color: Yellow
Length: 250 ft
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)