SOOW Portable Cord, 10/3, Black, 1000'
Item #:
256676
Cat #:
SO103BLK1000RL
UPC:
079407302802
Sign In or Register to view pricing and more.
Documents & Guides
(3) 10 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.660", 1000 Foot Reel
Overview
(3) 10 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.660", 1000 Foot Reel
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: 079407302802, SO103BLK1000RL, SO cord, Soow
Specifications
Jacket: | Rubber |
Gauge: | 10 |
Conductors: | 3 |
Length: | 1000 ft, Cut to Length |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Jacket: | Rubber |
Conductors: | 3 |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 10 |
Length: | 1000 ft, Cut to Length |
Color: | Black |
Customer Reviews
No reviews for this product
(0)