SEOOW Portable Cord, 10/3, Black, 1000', Rated 105°C, 600V

Item #: 1023938
Cat #: 55039303
UPC: 032886038846
Sign In or Register to view pricing and more.
Documents & Guides
Seoprene® SEOOW Portable Cord, 10/3, Black, 1000 Foot Reel, 105°C Rated, 600V

Overview

Seoprene® SEOOW Portable Cord, 10/3, Black, 1000 Foot Reel, 105°C Rated, 600V
Also known as: 032886038846, 55039303

Specifications

Gauge: 10
Conductors: 3
Jacket: TPE
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 10
Jacket: TPE
Material: Copper
Volts AC: 600
Conductors: 3
Length: 1000 ft
Color: Black

Customer Reviews

No reviews for this product
(0)