SEOOW Portable Cord, 6/3, Black, 500', Rated 105°C, 600V

Item #: 1023932
Cat #: 55055601
UPC: 032886046513
Sign In or Register to view pricing and more.
Documents & Guides
Seoprene® SEOOW Portable Cord, 6/3, Black, 500 Foot Reel, 105°C Rated, 600V

Overview

Seoprene® SEOOW Portable Cord, 6/3, Black, 500 Foot Reel, 105°C Rated, 600V
Also known as: 032886046513, 55055601

Specifications

Length: 500 ft
Conductors: 3
Jacket: TPE
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6
Length: 500 ft
Jacket: TPE
Color: Black
Gauge: 6
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)