Portable Cord, SO, 6/5 AWG, Black, 250'

Item #: 167226
Cat #: SO65BLK250RL
UPC: 980130419258
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SO, 6/5 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only

Overview

Portable Cord, SO, 6/5 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
SO cord is a cable with multiple conductors manufactured for the purpose of electrical power connections requiring flexibility. So cord is a multi-conductor power cable that can be operated both inside and outside environments. Common applications include wiring for industrial machinery, enormous appliances, heavy-duty tools, motors, and temporary electrical power and lighting for construction sites
Also known as: 980130419258, SO65BLK250RL

Specifications

Conductors: 5
Length: 250 ft
Color: Black
Gauge: 6
Conductors: 5
Color: Black
Length: 250 ft
Gauge: 6

Customer Reviews

No reviews for this product
(0)