Quadruplex, Wake Forest, (3) 4/0 w/ (1) 2/0 AWG Ground, Aluminum, 600V
Item #:
1259373
Cat #:
WAKEFOREST-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(3) 4/0 AWG with (1) 2/0 AWG Ground, Quadruplex, Aluminum Conductor, 600V, Triple Rated, Cut to Length
Overview
(3) 4/0 AWG with (1) 2/0 AWG Ground, Quadruplex, Aluminum Conductor, 600V, Triple Rated, Cut to Length
Quadruplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed induct or direct burial applications.
Also known as: WAKEFOREST-CUT
Specifications
Color: | Black |
Gauge: | 4/0 |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 4 |
Jacket: | CPE |
Material: | Aluminum |
Color: | Black |
Length: | Cut to Length |
Conductors: | 4 |
Material: | Aluminum |
Gauge: | 4/0 |
Volts AC: | 600 |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)