Ramapo, Triplex Secondary UD, 2-2-2 AWG, Aluminum, Cut to Length, Tri-Rated

Item #: 1370171
Cat #: RAMAPOTRIRATED-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ramapo, Triplex, Secondary UD, 2 AWG, 3 Conductor, 600 Volt, Aluminum Conductors, Triple Rated, Yellow Extruded Stripe Neutral, Cross-linked Polyethylene (XLP) Insulation, Direct Burial or in Ducts, Cut to Length

Overview

Ramapo, Triplex, Secondary UD, 2 AWG, 3 Conductor, 600 Volt, Aluminum Conductors, Triple Rated, Yellow Extruded Stripe Neutral, Cross-linked Polyethylene (XLP) Insulation, Direct Burial or in Ducts, Cut to Length
Also known as: RAMAPOTRIRATED-CUT

Specifications

Conductors: 3
Color: Black
Length: Cut to Length
Gauge: 2
Volts AC: 600
Jacket: CPE
Material: Aluminum
Conductors: 3
Length: Cut to Length
Volts AC: 600
Material: Aluminum
Color: Black
Gauge: 2
Jacket: CPE

Customer Reviews

No reviews for this product
(0)