Stephens, Triplex Secondary UD, 2-2-4 AWG, Aluminum, Cut to Length, Tri-Raged
Item #:
1341794
Cat #:
STEPHENSTRIRATED-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(2) 2 AWG with (1) 4 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Stephens, Approx. O.D.: 0.830", Cut to Length
Overview
(2) 2 AWG with (1) 4 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Stephens, Approx. O.D.: 0.830", Cut to Length
Triplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed in duct or direct burial appliacations.
Also known as: STEPHENSTRIRATED-CUT
Specifications
Gauge: | 4 |
Conductors: | 3 |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Jacket: | CPE |
Gauge: | 4 |
Color: | Black |
Volts AC: | 600 |
Conductors: | 3 |
Length: | Cut to Length |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)