6 USE/RHH/RHW Copper, White, 1000'

Item #: 395380
Cat #: USE6STRWHT1000RL
UPC: 980100277062
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, USE/RHH/RHW, Stranded Copper, White, 600V, 1000 ft. Reel.

Overview

6 AWG, USE/RHH/RHW, Stranded Copper, White, 600V, 1000 ft. Reel.
Also known as: 980100277062, USE6STRWHT1000RL

Specifications

Length: 1000 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 6
Jacket: CPE
Length: 1000 ft
Color: White
Conductors: 1
Jacket: CPE
Material: Copper
Volts AC: 600
Gauge: 6

Customer Reviews

No reviews for this product
(0)