Power Cable, 250 MCM Stranded Copper, RHH-RHW-2 USE-2, Black, 600V

Item #: 1295085
Cat #: 58949799
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Cable, 250 MCM Compressed Stranded Tinned Copper, RHH-RHW-2 USE-2, Black, 600V, EPR Insulation, CPE Jacket, Mylar Tape Binder

Overview

Power Cable, 250 MCM Compressed Stranded Tinned Copper, RHH-RHW-2 USE-2, Black, 600V, EPR Insulation, CPE Jacket, Mylar Tape Binder
Also known as: 58949799

Specifications

Gauge: 250
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 250
Color: Black
Conductors: 1
Material: Copper
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)