2/2 XLPE Aluminum Overhead Cable, Cut to Length

Item #: 1259380
Cat #: CONCH-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(2) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Conch, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, Cut to Length

Overview

(2) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Conch, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, Cut to Length
Also known as: CONCH-CUT

Specifications

Conductors: 3
Length: Cut to Length
Gauge: 2
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Conductors: 3
Gauge: 2
Material: Aluminum
Length: Cut to Length
Volts AC: 600
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)