Service Entrance Cable, SEU, Aluminum,4-4-6, Cut to Length

Item #: 1332448
Cat #: SEU446-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-U, Aluminum, 4 AWG - 4 AWG - 6 AWG, Cut to Length

Overview

Service Entrance Cable, Type SE-U, Aluminum, 4 AWG - 4 AWG - 6 AWG, Cut to Length
SEU is an unarmored Style U flat service electrical cable with two-phase conductors and a concentric neutral.
Also known as: SEU446-CUT

Specifications

Gauge: 4
Conductors: 2
Jacket: PVC
Length: Cut to Length
Volts AC: 600
Material: Aluminum
Gauge: 4
Jacket: PVC
Volts AC: 600
Conductors: 2
Length: Cut to Length
Material: Aluminum

Customer Reviews

No reviews for this product
(0)