Service Entrance Cable, SEU, CU, 6/2, 8 AWG Ground, Copper, Cut to Length

Item #: 1332461
Cat #: SEU668-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-U, Copper, 6-6 AWG, 8 AWG Bare Ground, Cut to Length

Overview

Service Entrance Cable, Type SE-U, Copper, 6-6 AWG, 8 AWG Bare Ground, Cut to Length
SEU is a type SE (service entrance), Unarmored cable. Aluminum SEU cable is primarily used as a panel feeder in multiple unit dwellings and for branch circuits.
Also known as: SEU668-CUT

Specifications

Conductors: 2
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 6
Conductors: 2
Material: Copper
Length: Cut to Length
Gauge: 6
Jacket: PVC
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)