Category 5e, Riser, 24/4-UTP (Solid), Blue, 1000' Pull Box, 350MHz

Item #: 409048
Cat #: 57558101
UPC: 032886880827
Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, Riser, 24 AWG (Solid), 4 Unshielded Twisted Pairs, Blue, 1000' Pull Box, 350MHz

Overview

Category 5e, Riser, 24 AWG (Solid), 4 Unshielded Twisted Pairs, Blue, 1000' Pull Box, 350MHz
Also known as: 032886880827, 57558101

Specifications

Gauge: 24
Color: Blue
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Gauge: 24
Volts AC: 300
Conductors: 4 Pair
Stranding: Solid
Color: Blue
Length: 1000 ft
Jacket: Riser
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)