Category 6, Riser, 23/4-UTP (Solid), Blue, 1000' Pull Box, 550MHz

Item #: 449701
Cat #: MBW6U-00934
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Data / Voice Cable - 4 Unshielded Twisted Pairs / 23 AWG Solid, CMR, CAT6, Riser, Non-Plenum, Unshielded, Indoor, 250MHZ tested to 550MHZ,300V - Blue - Pull Box Length: 1000 ft.

Overview

Data / Voice Cable - 4 Unshielded Twisted Pairs / 23 AWG Solid, CMR, CAT6, Riser, Non-Plenum, Unshielded, Indoor, 250MHZ tested to 550MHZ,300V - Blue - Pull Box Length: 1000 ft.
Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.
Also known as: MBW6U-00934

Specifications

Gauge: 23
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Gauge: 23
Volts AC: 300
Material: Copper
Jacket: Riser
Stranding: Solid
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)