Category 6 Cable, 24 AWG, Plenum, Blue, 1000' Box

Item #: 327540
Cat #: 10136226
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LANmark-6 Category 6 Plenum Cable, 24 AWG, Blue, 1000' Box

Overview

LANmark-6 Category 6 Plenum Cable, 24 AWG, Blue, 1000' Box
The Berk-Tek LANmark-6 features a reduced diameter compared to other Category 6 UTP cables. This is an ANSI/TIA/EIA Category 6 verified cable, constructed without the center spline for easy installation and termination. LANmark-6 is capable of transmitting applications such as 1000BASE-T. It is ideal for network applications that extend to 250 MHz
Also known as: 10136226

Specifications

Color: Blue
Length: 1000 ft
Jacket: Plenum
Family / Style: LANmark-6
Color: Blue
Jacket: Plenum
Length: 1000 ft
Family / Style: LANmark-6

Customer Reviews

No reviews for this product
(0)