23 AWG, 4-Pair, Enhanced CAT6, Plenum-CMP, Shielded, Yellow, 1000'
Item #:
393169
Cat #:
2413-004-A1000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CAT6+ (350 MHz), 4-Pair, U/UTP-Unshielded, Plenum-CMP, Premise Horizontal Cable, 23 AWG Solid Bare Copper Conductors, Dual FRPO/FEP Insulation, Tape Separator, Ripcord, Flamarrest Jacket, Yellow, 1000'
Overview
CAT6+ (350 MHz), 4-Pair, U/UTP-Unshielded, Plenum-CMP, Premise Horizontal Cable, 23 AWG Solid Bare Copper Conductors, Dual FRPO/FEP Insulation, Tape Separator, Ripcord, Flamarrest Jacket, Yellow, 1000'
Also known as: 2413-004-A1000
Specifications
Gauge: | 23 |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Jacket: | Plenum |
Color: | Yellow |
Shielding: | Unshielded |
Gauge: | 23 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Color: | Yellow |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Plenum |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)