Direct Burial Coaxial Cable

18 Found
Southwire

Coax Cable, 18/1, RG-6 Quad Shielded, Black, 1000'

Item #: 335439
CAT #: 920420608
UPC: 029892313203
Sign In or Register to view pricing and more.
Southwire

RG6CATV 18CCS F+60AL FLOODED DB BK 1000R

Item #: 794888
CAT #: 9924790608
UPC: 029892992477
Sign In or Register to view pricing and more.
Commodity Cables

RG11 CMR/CATV QUAD SHIELD 3GHZ 14AWG CCS 60PERCENT

Item #: 979396
CAT #: 11QCCSCMRRB
UPC:
Sign In or Register to view pricing and more.
General Cable

RG59 20+1/PR18 CCTV CMCL2 1000' RL BLK

Item #: 254606
CAT #: C8028.41.01
UPC: 079407032853
Sign In or Register to view pricing and more.
General Cable

Coax Cable, 18/1, RG6U, Quad Shield, Black, 1000'

Item #: 406271
CAT #: C5785.41.01
UPC:
Sign In or Register to view pricing and more.
Omni Cable

RG6 .272-+/PE W/FLOODANT

Item #: 166446
CAT #: E20605
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

RG6 U60 1000'

Item #: 300064
CAT #: RG6/U60%1000CTN
UPC:
Sign In or Register to view pricing and more.
Trilogy Communication

50 Ohm Plenum Cable, 1/2", CMP Rated, Corrugated, 6 GHz

Item #: 872415
CAT #: AP6012J50
UPC:
Sign In or Register to view pricing and more.
Southwire

20 AWG, RG-59/U, Direct Burial

Item #: 659569
CAT #: 1921150608
UPC: 029892244071
Sign In or Register to view pricing and more.
General Cable

1C/20 RG59 95 PCT BC BRD CL2/CM

Item #: 333811
CAT #: C1142.30.01
UPC: 079407005475
Sign In or Register to view pricing and more.
Bizline

92042-06-08

Item #: 334609
CAT #: 92042-06-08
UPC:
Sign In or Register to view pricing and more.
Southwire

CCTV APPLICATION CABLE 18AWG, RG-6/U, Direct Burial

Item #: 257576
CAT #: 1920610608
UPC: 029892248277
Sign In or Register to view pricing and more.
General Cable

Coax Cable, RG6/U, 18 AWG, White, 1000'

Item #: 12211
CAT #: C5775.41.02
UPC: 079407037698
Sign In or Register to view pricing and more.
General Cable

1C/18 RG6/U QUAD CL2/CM 1000' RL WHT

Item #: 334042
CAT #: C5785.41.02
UPC: 079407742011
Sign In or Register to view pricing and more.
Superior Essex

Coax RG-6, Quad Shield, CM/CATV, Black, 1,000' Box

Item #: 436486
CAT #: 79-147-9P
UPC:
Sign In or Register to view pricing and more.
Genesis

GCS 6508-10-08 20/1 RG59 18/2 ZIP

Item #: 892839
CAT #: 6508-10-08
UPC: 619172093972
Sign In or Register to view pricing and more.
Southwire

Coax Cable, 18/1, RG-6 Quad Shielded, Black, 1000'

RG-6 Quad Shielded Coaxial Cable with Two Foils Plus Two Aluminum Braids, ETL Dual Listed as CM/CL2 and CATV
Item #: 335439
CAT #: 920420608
UPC: 029892313203
Sign In or Register to view pricing and more.
Southwire

RG6CATV 18CCS F+60AL FLOODED DB BK 1000R

RG6 18CCS 60AL FLOODED PE ROHS, Reel Length: 1,000'
Item #: 794888
CAT #: 9924790608
UPC: 029892992477
Sign In or Register to view pricing and more.
Commodity Cables

RG11 CMR/CATV QUAD SHIELD 3GHZ 14AWG CCS 60PERCENT

RG11 CMR/CATV QUAD SHIELD 3GHZ 14AWG CCS 60PERCENT AL BRAID 1KFT RB
Item #: 979396
CAT #: 11QCCSCMRRB
UPC:
Sign In or Register to view pricing and more.
General Cable

RG59 20+1/PR18 CCTV CMCL2 1000' RL BLK

Coaxial Cable, RG 59/U Type, RG59 20+1/PR18 CCTV CM CL2, 1000' Reel, Black
Item #: 254606
CAT #: C8028.41.01
UPC: 079407032853
Sign In or Register to view pricing and more.
General Cable

Coax Cable, 18/1, RG6U, Quad Shield, Black, 1000'

Coax Cable, 18/1, RG6U, Quad Shield, Black, CL2/CM, 1000'
Item #: 406271
CAT #: C5785.41.01
UPC:
Sign In or Register to view pricing and more.
Omni Cable

RG6 .272-+/PE W/FLOODANT

OMN E20605 RG6 DIRECT BURIAL
Item #: 166446
CAT #: E20605
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

RG6 U60 1000'

PWC RG6/U60%1000CTN RG6 U60 1000'
Item #: 300064
CAT #: RG6/U60%1000CTN
UPC:
Sign In or Register to view pricing and more.
Trilogy Communication

50 Ohm Plenum Cable, 1/2", CMP Rated, Corrugated, 6 GHz

50 Ohm Plenum Cable, 1/2", CMP Rated, Corrugated, 6 GHz
Item #: 872415
CAT #: AP6012J50
UPC:
Sign In or Register to view pricing and more.
Southwire

20 AWG, RG-59/U, Direct Burial

Coaxial Cable, 20 AWG, RG-59/U, Direct Burial, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.146", Jacket Diameter: 0.242", Color: Black, Reel Length: 1000 ft.
Item #: 659569
CAT #: 1921150608
UPC: 029892244071
Sign In or Register to view pricing and more.
General Cable

1C/20 RG59 95 PCT BC BRD CL2/CM

Coaxial Cable, RG 59/U Type, 1C/20 RG59 95 PCT BC BRD CL2/CM, 1000' Pull-Pac
Item #: 333811
CAT #: C1142.30.01
UPC: 079407005475
Sign In or Register to view pricing and more.
Bizline

92042-06-08

GGM 92042-06-08
Item #: 334609
CAT #: 92042-06-08
UPC:
Sign In or Register to view pricing and more.
Southwire

CCTV APPLICATION CABLE 18AWG, RG-6/U, Direct Burial

Coaxial Cable, 18 AWG, RG-6/U, Direct Burial, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.274", Color: Black, Reel Length: 1000 ft.
Item #: 257576
CAT #: 1920610608
UPC: 029892248277
Sign In or Register to view pricing and more.
General Cable

Coax Cable, RG6/U, 18 AWG, White, 1000'

Coaxial Cable, RG 6/U Type, 1C/18 RG6/U FL+60 PCT AL CL2/CM, 1000' Reel, White
Item #: 12211
CAT #: C5775.41.02
UPC: 079407037698
Sign In or Register to view pricing and more.
General Cable

1C/18 RG6/U QUAD CL2/CM 1000' RL WHT

Coaxial Cable, RG 6/U Type, 1C/18 RG6/U QUAD SHLD CL2/CM, 1000' Reel, White
Item #: 334042
CAT #: C5785.41.02
UPC: 079407742011
Sign In or Register to view pricing and more.
Superior Essex

Coax RG-6, Quad Shield, CM/CATV, Black, 1,000' Box

Coax RG-6, Quad Shield, CM/CATV, Black Jacket, 1,000' POP Box
Item #: 436486
CAT #: 79-147-9P
UPC:
Sign In or Register to view pricing and more.
Genesis

GCS 6508-10-08 20/1 RG59 18/2 ZIP

GCS 6508-10-08 20/1 RG59 18/2 ZIP COAX 1M
Item #: 892839
CAT #: 6508-10-08
UPC: 619172093972
Sign In or Register to view pricing and more.
Page 1 of 2
18 Items found