Fiber Optic Cable, Tight Buffer, Interlock Armored, Plenum, 6 Fibers
Item #:
516566
Cat #:
AP0061PNU-ILPA
UPC:
663008235531
Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Cable, Tight Buffer Distribution Interlock Armored, Plenum, 6 Fibers, Indoor, Type OFCP, CST FT6
Overview
Fiber Optic Cable, Tight Buffer Distribution Interlock Armored, Plenum, 6 Fibers, Indoor, Type OFCP, CST FT6
Tight buffered fibre cables are generally constructed with 900μm buffered fibres surrounded by aramid yarn or e-glass strength members jacketed in an LSZH outer jacket . They can be used both indoors and outdoors and are designed in such a way that the buffering material is in direct contact with the fibre.
Also known as: 663008235531, AP0061PNU-ILPA
Specifications
Material: | Fiber |
Color: | Orange |
Length: | Cut to Length |
Jacket: | Plenum |
Conductors: | 6 Fiber |
Material: | Fiber |
Length: | Cut to Length |
Conductors: | 6 Fiber |
Color: | Orange |
Jacket: | Plenum |
Customer Reviews
No reviews for this product
(0)