Fire Alarm Cable, FPLR, 18/4, Non-Plenum, Unshielded, 1000'

Item #: 205407
Cat #: 988040604
UPC: 029892455231
Sign In or Register to view pricing and more.
Fire Alarm Cable, 18 AWG, 4-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.154", Conductor Colors: Black, Red, Yellow, Green. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 18 AWG, 4-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.154", Conductor Colors: Black, Red, Yellow, Green. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: 029892455231, 988040604

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Material: Copper
Conductors: 4
Stranding: Solid
Gauge: 18
Length: 1000 ft
Jacket: Riser
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)