Fire Alarm Cable, FPLR, 16/2, Non-Plenum, Unshielded, 1000'
Item #:
210691
Cat #:
H41602
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, 16 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.154", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Overview
Fire Alarm Cable, 16 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.154", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: H41602
Specifications
Color: | Red |
Volts AC: | 300 |
Conductors: | 2 |
Length: | 1000 ft |
Material: | Copper |
Gauge: | 16 |
Jacket: | Riser |
Shielding: | Unshielded |
Stranding: | Solid |
Color: | Red |
Conductors: | 2 |
Material: | Copper |
Jacket: | Riser |
Stranding: | Solid |
Volts AC: | 300 |
Length: | 1000 ft |
Gauge: | 16 |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)