18/2 FPLP Plenum Non-shielded Fire Alarm Cable
Item #:
619559
Cat #:
4506-10-04
UPC:
619172016469
Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, 18 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.134", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Overview
Fire Alarm Cable, 18 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.134", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Easily differentiate between circuits with Honeywell’s striped fire alarm cables. Expedite installations, and eliminate the hassle of marking and tracing cables in a bundle to identify the one you’re looking for. By assigning a different stripe color to each type of circuit on the job site, you will be able to maximize field productivity and minimize time wasted due to confusion. The stripes on these cables are extruded into the cables’ jackets so they won’t rub off like printed ink stripes. Like all Genesis® Series fire alarm cables, Honeywell’s striped fire alarm cables are UL listed and recommended for use in UL Certified Fire Alarm Systems. Honeywell Cable proudly manufactures striped fire alarm cables in Pleasant Prairie, WI, USA!
Also known as: 619172016469, 4506-10-04
Specifications
Color: | Red |
Gauge: | 18 |
Volts AC: | 300 |
Conductors: | 2 |
Length: | 1000 ft |
Material: | Copper |
Jacket: | Plenum |
Shielding: | Unshielded |
Stranding: | Solid |
Color: | Red |
Volts AC: | 300 |
Length: | 1000 ft |
Jacket: | Plenum |
Stranding: | Solid |
Gauge: | 18 |
Conductors: | 2 |
Material: | Copper |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)