Coax Jumper Cables

58 Found
Speco Technologies

Cable, Video/Power Extension, BNC/BNC Connectors, 50'

Item #: 251502
CAT #: CBL50BB
UPC: 030519675529
Sign In or Register to view pricing and more.
Speco Technologies

Cable, Video/Power Extension, BNC/BNC Connectors, 150

Item #: 220381
CAT #: CBL150BB
UPC: 030519675741
Sign In or Register to view pricing and more.
Gruber Communications

CABLE-COAX 50OHM BNC M/M RG58 BLACK PVC W/BOOTS

Item #: 1283023
CAT #: 17-109021-010FK
UPC:
Sign In or Register to view pricing and more.
GS Operating

JUMPER CABLE 380MM TWISTED PAIR SHIELDED

Item #: 1420309
CAT #: 104W9931P004
UPC:
Sign In or Register to view pricing and more.
Speco Technologies

ETN MB48B200BTS Eaton Ringless Mete

Item #: 1096153
CAT #: BB6
UPC: 030519670418
Sign In or Register to view pricing and more.
Data-Linc Group

50' CABLE ASSY

Item #: 476464
CAT #: CXA050
UPC:
Sign In or Register to view pricing and more.
Gruber Communications

DISC CABLE-QMA PLUG-N PLUG-RG174/U

Item #: 919191
CAT #: 17*611074-001FK
UPC:
Sign In or Register to view pricing and more.
Gruber Communications

CABLE - SMA PLUG - QMA PLUG - RG174/U (CM) - 6FT

Item #: 873468
CAT #: 17*611078-006FK
UPC:
Sign In or Register to view pricing and more.
Panduit

SFP+ 10Gig Direct Attach Passive Copper

Item #: 714498
CAT #: PSF1PXA1.5MBL
UPC:
Sign In or Register to view pricing and more.
Leviton

Coax Jumper 18 AWG RG-6 F-Connector Black 50'

Item #: 1057683
CAT #: C6851-50E
UPC:
Sign In or Register to view pricing and more.
Leviton

Cable Coax Nick 6' Blk

Item #: 1058158
CAT #: C6851-6E
UPC:
Sign In or Register to view pricing and more.
Panduit

SFP+ 10Gig Direct Attach Active Copper C

Item #: 789068
CAT #: PSF1AXD9MBL
UPC: 074983333622
Sign In or Register to view pricing and more.
Panduit

SFP+ 10Gig Direct Attach Passive Copper

Item #: 1008535
CAT #: PSF1PXD4.5MGR
UPC: 074983235209
Sign In or Register to view pricing and more.
Leviton

Coax Jumper 18 AWG RG-6 F-Connector White 25'

Item #: 1232838
CAT #: C6851-25W
UPC:
Sign In or Register to view pricing and more.
Panduit

SFP+ 10Gig Direct Attach Passive Copper

Item #: 865544
CAT #: PSF1PXA1MBU
UPC:
Sign In or Register to view pricing and more.
Panduit

SFP+ 10Gig Direct Attach Passive Copper

Item #: 903487
CAT #: PSF1PXA0.5MBU
UPC: 074983198306
Sign In or Register to view pricing and more.
Speco Technologies

Cable, Video/Power Extension, BNC/BNC Connectors, 50'

Cable, Video/Power Extension, BNC/BNC Connectors, 50 Foot
Item #: 251502
CAT #: CBL50BB
UPC: 030519675529
Sign In or Register to view pricing and more.
Speco Technologies

Cable, Video/Power Extension, BNC/BNC Connectors, 150

Cable, Video/Power Extension, BNC/BNC Connectors, 150 Foot
Item #: 220381
CAT #: CBL150BB
UPC: 030519675741
Sign In or Register to view pricing and more.
Gruber Communications

CABLE-COAX 50OHM BNC M/M RG58 BLACK PVC W/BOOTS

CABLE-COAX 50OHM BNC M/M RG58 BLACK PVC W/BOOTS 1XLABEL 010FT
Item #: 1283023
CAT #: 17-109021-010FK
UPC:
Sign In or Register to view pricing and more.
GS Operating

JUMPER CABLE 380MM TWISTED PAIR SHIELDED

JUMPER CABLE 380MM TWISTED PAIR SHIELDED
Item #: 1420309
CAT #: 104W9931P004
UPC:
Sign In or Register to view pricing and more.
Speco Technologies

ETN MB48B200BTS Eaton Ringless Mete

SPO BB-6 6' BNC MALE TO MALE
Item #: 1096153
CAT #: BB6
UPC: 030519670418
Sign In or Register to view pricing and more.
Data-Linc Group

50' CABLE ASSY

DAL CXA050 50' CABLE ASSY
Item #: 476464
CAT #: CXA050
UPC:
Sign In or Register to view pricing and more.
Gruber Communications

DISC CABLE-QMA PLUG-N PLUG-RG174/U

DISC CABLE-QMA PLUG-N PLUG-RG174/U
Item #: 919191
CAT #: 17*611074-001FK
UPC:
Sign In or Register to view pricing and more.
Gruber Communications

CABLE - SMA PLUG - QMA PLUG - RG174/U (CM) - 6FT

CABLE - SMA PLUG - QMA PLUG - RG174/U (CM) - 6FT
Item #: 873468
CAT #: 17*611078-006FK
UPC:
Sign In or Register to view pricing and more.
Panduit

SFP+ 10Gig Direct Attach Passive Copper

High speed twinaxial cable assembly with SFP+ 10Gbps hot pluggable modular connectors on each end, Black, 1.5 meters.
Item #: 714498
CAT #: PSF1PXA1.5MBL
UPC:
Sign In or Register to view pricing and more.
Leviton

Coax Jumper 18 AWG RG-6 F-Connector Black 50'

Coax Jumper, 18 AWG, RG-6, F-Connector, Nickel, Strain-Relief Boot, Shielded, Black, Length: 50 ft.
Item #: 1057683
CAT #: C6851-50E
UPC:
Sign In or Register to view pricing and more.
Leviton

Cable Coax Nick 6' Blk

Lev C6851-6e Cable Coax Nick
Item #: 1058158
CAT #: C6851-6E
UPC:
Sign In or Register to view pricing and more.
Panduit

SFP+ 10Gig Direct Attach Active Copper C

High speed twinaxial cable assembly with SFP+ 10 Gbps hot pluggable, active modular connectors on each end, Black, 9 meters.
Item #: 789068
CAT #: PSF1AXD9MBL
UPC: 074983333622
Sign In or Register to view pricing and more.
Panduit

SFP+ 10Gig Direct Attach Passive Copper

High speed twinaxial cable assembly with SFP+ 10Gbps hot pluggable modular connectors on each end, Green, 4.5 meters.
Item #: 1008535
CAT #: PSF1PXD4.5MGR
UPC: 074983235209
Sign In or Register to view pricing and more.
Leviton

Coax Jumper 18 AWG RG-6 F-Connector White 25'

Coax Jumper, 18 AWG, RG-6, F-Connector, Nickel, Strain-Relief Boot, Shielded, White, Length: 25 ft.
Item #: 1232838
CAT #: C6851-25W
UPC:
Sign In or Register to view pricing and more.
Panduit

SFP+ 10Gig Direct Attach Passive Copper

High speed twinaxial cable assembly with SFP+ 10Gbps hot pluggable modular connectors on each end, Blue, 1 meter.
Item #: 865544
CAT #: PSF1PXA1MBU
UPC:
Sign In or Register to view pricing and more.
Panduit

SFP+ 10Gig Direct Attach Passive Copper

The high-speed twin axial direct attach passive copper cable assembly has SFP+ 10Gbps hot pluggable modular connectors on each end. It is blue and .5m (1.6') long.
Item #: 903487
CAT #: PSF1PXA0.5MBU
UPC: 074983198306
Sign In or Register to view pricing and more.
Page 1 of 4
58 Items found