Fiber Optic Patch Cord, OM2

Item #: 816376
Cat #: F52ERLNSNSNM003
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Patch Cord, OM2, 2 Fibers, 1.6mm Cable, OFNR (Riser) Jacket, LC Duplex to SC Duplex, Range: 0-32 Feet

Overview

Fiber Optic Patch Cord, OM2, 2 Fibers, 1.6mm Cable, OFNR (Riser) Jacket, LC Duplex to SC Duplex, Range: 0-32 Feet
Also known as: F52ERLNSNSNM003

Specifications

Material: Fiber
Color: Orange
Jacket: Riser
Length: 5.200 in
Material: Fiber
Jacket: Riser
Color: Orange
Length: 5.200 in

Customer Reviews

No reviews for this product
(0)