Sign In or Register to view pricing and more.
Documents & Guides
Houston Wire, Electronic Wire, 18 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.161", Gray, 1000 Foot Reel
Overview
Houston Wire, Electronic Wire, 18 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.161", Gray, 1000 Foot Reel
Also known as: HW40101802
Specifications
Gauge: | 18 |
Volts AC: | 300 |
Conductors: | 2 |
Material: | Copper |
Color: | Gray |
Jacket: | Riser |
Shielding: | Shielded |
Gauge: | 18 |
Conductors: | 2 |
Color: | Gray |
Shielding: | Shielded |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Riser |
Customer Reviews
No reviews for this product
(0)