Outside Plant Telephone Cable

18 Found
General Cable

Filled Foam Skin Cable, 24 AWG, 25 Pair, 5000'

Item #: 251478
CAT #: 7525785
UPC: 079407029341
Sign In or Register to view pricing and more.
General Cable

Foam Skin Insulated Filled Telephone Cable, 24 AWG, 6-Pair, 5000'

Item #: 96544
CAT #: 7525751
UPC: 079407910953
Sign In or Register to view pricing and more.
Superior Essex

12 Pair / 24 AWG, SEALPIC - FSF, 5000'

Item #: 307602
CAT #: 09-094-02
UPC:
Sign In or Register to view pricing and more.
General Cable

Filled Solid Cable, 19 AWG, 6 Twisted Pairs Pairs

Item #: 406023
CAT #: 7524507
UPC:
Sign In or Register to view pricing and more.
Panduit

Copper Cable, Category 6, 4-pair, 23AWG,

Item #: 592870
CAT #: PUO6C04BL-U
UPC:
Sign In or Register to view pricing and more.
General Cable

RUS PE-89 24-50P

Item #: 251485
CAT #: 7525793
UPC:
Sign In or Register to view pricing and more.
General Cable

RUS PE-89 24-100P

Item #: 251493
CAT #: 7525819
UPC: 079407029396
Sign In or Register to view pricing and more.
Omni Cable

CRESTRON 22/2C+18/2C=YEL STRIP PLENUM TEAL JACKET

Item #: 1550453
CAT #: CT2-CRESNET-P
UPC:
Sign In or Register to view pricing and more.
Omni Cable

RG59/U 75OHM 22AWG BRAID

Item #: 1122957
CAT #: BEL9259
UPC:
Sign In or Register to view pricing and more.
General Cable

Filled Solid Cable, 19 AWG, 25 Twisted Pairs Pairs, 5000'

Item #: 879792
CAT #: 7524523
UPC:
Sign In or Register to view pricing and more.
Superior Essex

6 Pair / 24 AWG, SEALPIC - FSF, 5000'

Item #: 143377
CAT #: 09-092-02
UPC:
Sign In or Register to view pricing and more.
Superior Essex

2 Pair / 22 AWG, OSP, BDW A, 5000'

Item #: 1157062
CAT #: 04-055-84
UPC:
Sign In or Register to view pricing and more.
Superior Essex

100 Pair / 24 AWG, SEALPIC - FSF

Item #: 143441
CAT #: 09-104-02
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

2P22 UNDERGROUND TEL

Item #: 149559
CAT #: P03F2
UPC:
Sign In or Register to view pricing and more.
Superior Essex

50 Pair / 24 AWG, SEALPIC - FSF, 5000'

Item #: 143430
CAT #: 09-100-02
UPC:
Sign In or Register to view pricing and more.
Superior Essex

3 Pair / 22 AWG, OSP, BDW A, 5000'

Item #: 1157064
CAT #: 04-051-84
UPC:
Sign In or Register to view pricing and more.
General Cable

Filled Foam Skin Cable, 24 AWG, 25 Pair, 5000'

Filled Foam Skin Cable, 24 AWG, 25 Pair, 5000', Solid, Annealed Copper Conductors
Item #: 251478
CAT #: 7525785
UPC: 079407029341
Sign In or Register to view pricing and more.
General Cable

Foam Skin Insulated Filled Telephone Cable, 24 AWG, 6-Pair, 5000'

Foam Skin Insulated Filled Telephone Cable, 24 AWG, 6-Pair, 5000'
Item #: 96544
CAT #: 7525751
UPC: 079407910953
Sign In or Register to view pricing and more.
Superior Essex

12 Pair / 24 AWG, SEALPIC - FSF, 5000'

12 Pair / 24 AWG, SEALPIC - FSF, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.430", Black, 5000 Foot Reel
Item #: 307602
CAT #: 09-094-02
UPC:
Sign In or Register to view pricing and more.
General Cable

Filled Solid Cable, 19 AWG, 6 Twisted Pairs Pairs

Filled Solid Cable, 19 AWG, 6 Twisted Pairs Pairs
Item #: 406023
CAT #: 7524507
UPC:
Sign In or Register to view pricing and more.
Panduit

Copper Cable, Category 6, 4-pair, 23AWG,

The copper cable is Category 6 outside plant (OSP) U/UTP, 4-pair with conductors that are 23 AWG construction with polyolefin insulation. The cable has a gel-filled construction to prevent moisture migration in underground and wet applications. Conductors
Item #: 592870
CAT #: PUO6C04BL-U
UPC:
Sign In or Register to view pricing and more.
General Cable

RUS PE-89 24-50P

GEN 7525793 RUS PE-89 24-50P
Item #: 251485
CAT #: 7525793
UPC:
Sign In or Register to view pricing and more.
General Cable

RUS PE-89 24-100P

RUS PE-89 24-100P
Item #: 251493
CAT #: 7525819
UPC: 079407029396
Sign In or Register to view pricing and more.
Omni Cable

CRESTRON 22/2C+18/2C=YEL STRIP PLENUM TEAL JACKET

CRESTRON 22/2C+18/2C=YEL STRIP PLENUM TEAL JACKET
Item #: 1550453
CAT #: CT2-CRESNET-P
UPC:
Sign In or Register to view pricing and more.
Omni Cable

RG59/U 75OHM 22AWG BRAID

RG59/U 75OHM 22AWG BRAID
Item #: 1122957
CAT #: BEL9259
UPC:
Sign In or Register to view pricing and more.
General Cable

Filled Solid Cable, 19 AWG, 25 Twisted Pairs Pairs, 5000'

Filled Solid Cable, 19 AWG, 25 Twisted Pairs Pairs, 5000'
Item #: 879792
CAT #: 7524523
UPC:
Sign In or Register to view pricing and more.
Superior Essex

6 Pair / 24 AWG, SEALPIC - FSF, 5000'

6 Pair / 24 AWG, SEALPIC - FSF, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.370", Black, 5000 Foot Reel
Item #: 143377
CAT #: 09-092-02
UPC:
Sign In or Register to view pricing and more.
Superior Essex

2 Pair / 22 AWG, OSP, BDW A, 5000'

2 Pair / 22 AWG, OSP, BDW A, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.320", Black, 5000 Foot Reel
Item #: 1157062
CAT #: 04-055-84
UPC:
Sign In or Register to view pricing and more.
Superior Essex

100 Pair / 24 AWG, SEALPIC - FSF

100 Pair / 24 AWG, SEALPIC - FSF, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.860", Color: Black.
Item #: 143441
CAT #: 09-104-02
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

2P22 UNDERGROUND TEL

PWC P03F2 2P22 UNDERGROUND TEL
Item #: 149559
CAT #: P03F2
UPC:
Sign In or Register to view pricing and more.
Superior Essex

50 Pair / 24 AWG, SEALPIC - FSF, 5000'

50 Pair / 24 AWG, SEALPIC - FSF, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.670", Black, 5000 Foot Reel
Item #: 143430
CAT #: 09-100-02
UPC:
Sign In or Register to view pricing and more.
Superior Essex

3 Pair / 22 AWG, OSP, BDW A, 5000'

3 Pair / 22 AWG, OSP, BDW A, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.330", Black, 5000 Foot Reel
Item #: 1157064
CAT #: 04-051-84
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
18 Items found