Outside Plant Cable [Direct Burial]

40 Found
Omni Cable

4 Pair / 24 AWG, OSP, CAT5e, BBDN

Item #: 116119
CAT #: J362404-DB
UPC:
Sign In or Register to view pricing and more.
Multiple

Category 6 Outside Plant Direct Burial, 23/4-UTP, Black, 1000'

Item #: 2295274
CAT #: CAT6234PUTPOSPDBBK1000R
UPC:
Sign In or Register to view pricing and more.
General Cable

Category 6 Outside Plant Cable

Item #: 250802
CAT #: 7136100
UPC: 079407601882
Sign In or Register to view pricing and more.
Commodity Cables

C6 23-4P SOL NS 550MHZ DIRECT BURIAL W/WATERBLOCK

Item #: 889775
CAT #: 6OUTW234RB
UPC:
Sign In or Register to view pricing and more.
Wavenet

C6E OSP WATER BLOCK BLACK

Item #: 525787
CAT #: 6EOSPBK
UPC:
Sign In or Register to view pricing and more.
General Cable

Filled Foam Skin Cable, 24 AWG, 25 Pair, 5000'

Item #: 251478
CAT #: 7525785
UPC: 079407029341
Sign In or Register to view pricing and more.
Commodity Cables

CAT5E, 350MHZ, 24AWG 4PR, OUTDOOR

Item #: 530036
CAT #: 5EOUT244RB
UPC:
Sign In or Register to view pricing and more.
Commodity Cables

23/4PR SOL 550 MHz CAT 6 FLOODED W/GEL FTP DB BLAC

Item #: 992571
CAT #: 6OUTGSHDRB
UPC:
Sign In or Register to view pricing and more.
General Cable

GS5000 5E UTP OUTDOOR BK 1MRL

Item #: 278166
CAT #: 5136100
UPC: 079407610006
Sign In or Register to view pricing and more.
General Cable

Foam Skin Insulated Filled Telephone Cable, 24 AWG, 6-Pair, 5000'

Item #: 96544
CAT #: 7525751
UPC: 079407910953
Sign In or Register to view pricing and more.
Commodity Cables

CAT 6 550 OUTDOOR 23/4 DIRECT BURIAL FLOODED 1000F

Item #: 592669
CAT #: 6OUTG234RB
UPC:
Sign In or Register to view pricing and more.
Wavenet

4PR C5E OSP DRY WB

Item #: 522823
CAT #: 5EOSP
UPC:
Sign In or Register to view pricing and more.
Superior Essex

12 Pair / 24 AWG, SEALPIC - FSF, 5000'

Item #: 307602
CAT #: 09-094-02
UPC:
Sign In or Register to view pricing and more.
Omni Cable

Category-5 Direct Burial Outside Plant Cable, Shielded

Item #: 996118
CAT #: J262404-DB
UPC:
Sign In or Register to view pricing and more.
General Cable

Filled Solid Cable, 19 AWG, 6 Twisted Pairs Pairs

Item #: 406023
CAT #: 7524507
UPC:
Sign In or Register to view pricing and more.
Panduit

Copper Cable, Category 6, 4-pair, 23AWG,

Item #: 592870
CAT #: PUO6C04BL-U
UPC:
Sign In or Register to view pricing and more.
Omni Cable

4 Pair / 24 AWG, OSP, CAT5e, BBDN

4 Pair / 24 AWG, OSP, CAT5e, BBDN, Solid Annealed Copper Conductor, Unshielded, Twisted-Pair, Direct Burial, Water Resistant, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.250", Color: Black.
Item #: 116119
CAT #: J362404-DB
UPC:
Sign In or Register to view pricing and more.
Multiple

Category 6 Outside Plant Direct Burial, 23/4-UTP, Black, 1000'

Category 6 Outside Plant Direct Burial, 23/4-UTP, Black, 1000 Foot Reel
Item #: 2295274
CAT #: CAT6234PUTPOSPDBBK1000R
UPC:
Sign In or Register to view pricing and more.
General Cable

Category 6 Outside Plant Cable

Category 6 Outside Plant Cable
Item #: 250802
CAT #: 7136100
UPC: 079407601882
Sign In or Register to view pricing and more.
Commodity Cables

C6 23-4P SOL NS 550MHZ DIRECT BURIAL W/WATERBLOCK

C6 23-4P SOL NS 550MHZ DIRECT BURIAL W/WATERBLOCK TAPE 1KFT RL
Item #: 889775
CAT #: 6OUTW234RB
UPC:
Sign In or Register to view pricing and more.
Wavenet

C6E OSP WATER BLOCK BLACK

C6E OSP WATER BLOCK BLACK
Item #: 525787
CAT #: 6EOSPBK
UPC:
Sign In or Register to view pricing and more.
General Cable

Filled Foam Skin Cable, 24 AWG, 25 Pair, 5000'

Filled Foam Skin Cable, 24 AWG, 25 Pair, 5000', Solid, Annealed Copper Conductors
Item #: 251478
CAT #: 7525785
UPC: 079407029341
Sign In or Register to view pricing and more.
Commodity Cables

CAT5E, 350MHZ, 24AWG 4PR, OUTDOOR

CAT5E, 350MHZ, 24AWG 4PR, OUTDOOR
Item #: 530036
CAT #: 5EOUT244RB
UPC:
Sign In or Register to view pricing and more.
Commodity Cables

23/4PR SOL 550 MHz CAT 6 FLOODED W/GEL FTP DB BLAC

23/4PR SOL 550 MHz CAT 6 FLOODED W/GEL FTP DB BLACK
Item #: 992571
CAT #: 6OUTGSHDRB
UPC:
Sign In or Register to view pricing and more.
General Cable

GS5000 5E UTP OUTDOOR BK 1MRL

GenSPEEDĀ« 5000 Category 5e Outside Plant Cable StandaReds-Compliant GS5000 5E UTP OUTDOOR Black 1MReel
Item #: 278166
CAT #: 5136100
UPC: 079407610006
Sign In or Register to view pricing and more.
General Cable

Foam Skin Insulated Filled Telephone Cable, 24 AWG, 6-Pair, 5000'

Foam Skin Insulated Filled Telephone Cable, 24 AWG, 6-Pair, 5000'
Item #: 96544
CAT #: 7525751
UPC: 079407910953
Sign In or Register to view pricing and more.
Commodity Cables

CAT 6 550 OUTDOOR 23/4 DIRECT BURIAL FLOODED 1000F

CAT 6 550 OUTDOOR 23/4 DIRECT BURIAL FLOODED 1000FT BLACK WOOD REEL
Item #: 592669
CAT #: 6OUTG234RB
UPC:
Sign In or Register to view pricing and more.
Wavenet

4PR C5E OSP DRY WB

4PR C5E OSP DRY WB
Item #: 522823
CAT #: 5EOSP
UPC:
Sign In or Register to view pricing and more.
Superior Essex

12 Pair / 24 AWG, SEALPIC - FSF, 5000'

12 Pair / 24 AWG, SEALPIC - FSF, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.430", Black, 5000 Foot Reel
Item #: 307602
CAT #: 09-094-02
UPC:
Sign In or Register to view pricing and more.
Omni Cable

Category-5 Direct Burial Outside Plant Cable, Shielded

Category-5 Direct Burial Outside Plant Cable, 24/4-Pair, 350MHZ, Shielded, Bare Copper
Item #: 996118
CAT #: J262404-DB
UPC:
Sign In or Register to view pricing and more.
General Cable

Filled Solid Cable, 19 AWG, 6 Twisted Pairs Pairs

Filled Solid Cable, 19 AWG, 6 Twisted Pairs Pairs
Item #: 406023
CAT #: 7524507
UPC:
Sign In or Register to view pricing and more.
Panduit

Copper Cable, Category 6, 4-pair, 23AWG,

The copper cable is Category 6 outside plant (OSP) U/UTP, 4-pair with conductors that are 23 AWG construction with polyolefin insulation. The cable has a gel-filled construction to prevent moisture migration in underground and wet applications. Conductors
Item #: 592870
CAT #: PUO6C04BL-U
UPC:
Sign In or Register to view pricing and more.
Page 1 of 3
40 Items found