Security Alarm Cable

127 Found
Omni Cable

Security Alarm Wire, 18/2, CL3R/CMR, Shielded, Gray, 1000'

Item #: 9191
CAT #: DS11802
UPC:
Sign In or Register to view pricing and more.
Omni Cable

18/4, CL3R/CMR, Shielded Conductors PVC Insulation & Jacket, 300 Volt

Item #: 9169
CAT #: DS21804
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

18/2 Plenum Broadcast & Security Cable

Item #: 2178375
CAT #: 18-02STR-BSC-BC-PUPK-PLEN
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMN DS11803 (587301803SCMR)

Item #: 158519
CAT #: DS11803
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMNI DS21806

Item #: 9150
CAT #: DS21806
UPC:
Sign In or Register to view pricing and more.
Omni Cable

#16/2C STR BC CL3P/CMP N/S 300V PURPLE/GRAY BOX

Item #: 1626077
CAT #: G121602-PG
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMNDS91806

Item #: 96097
CAT #: DS91806
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMNI CABLE 16/4 SHEILDED CNTL

Item #: 128308
CAT #: DS21604
UPC:
Sign In or Register to view pricing and more.
Omni Cable

CL3R/CMR 18 AWG & 16

Item #: 199222
CAT #: DS91803
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMNDS91802

Item #: 17021
CAT #: DS91802
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMNI DS11603 16/3C CL3R/CMRBC SHLD 300V PVC GRAY

Item #: 277758
CAT #: DS11603
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMNI DS12202 22/2C SHL BC

Item #: 9275
CAT #: DS12202
UPC:
Sign In or Register to view pricing and more.
Southwire

SY 22/4 STR BC CM/CL2 GY 1000C

Item #: 201503
CAT #: 511124609
UPC: 029892291365
Sign In or Register to view pricing and more.
Omni Cable

GNRD91602 BLK/WHI PAIRED JKET

Item #: 238009
CAT #: D91602
UPC:
Sign In or Register to view pricing and more.
Southwire

22/2 CL2/CMX Stranded Multi-Conductor, Gray

Item #: 206259
CAT #: 511014609
UPC: 029892286644
Sign In or Register to view pricing and more.
Priority Wire Cable

18/6 SHIELDED CABLE

Item #: 1006487
CAT #: 18-06STR-BSC-SH
UPC:
Sign In or Register to view pricing and more.
Omni Cable

Security Alarm Wire, 18/2, CL3R/CMR, Shielded, Gray, 1000'

Security Alarm Wire, 18 AWG, 2-Conductor, CL3R/CMR, Non-Plenum, shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.164", Color: Gray, Pull-Pack Length: 1000 ft.
Item #: 9191
CAT #: DS11802
UPC:
Sign In or Register to view pricing and more.
Omni Cable

18/4, CL3R/CMR, Shielded Conductors PVC Insulation & Jacket, 300 Volt

18/4, CL3R/CMR, Shielded Conductors PVC Insulation & Jacket, 300 Volt
Item #: 9169
CAT #: DS21804
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable

18/2 Plenum Broadcast & Security Cable

Broadcast & Security Cable, 18 AWG Stranded, 2 Conductor, CL3R, Plenum, Purple/Pink
Item #: 2178375
CAT #: 18-02STR-BSC-BC-PUPK-PLEN
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMN DS11803 (587301803SCMR)

OMN DS11803 (587301803SCMR)
Item #: 158519
CAT #: DS11803
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMNI DS21806

OMNI DS21806
Item #: 9150
CAT #: DS21806
UPC:
Sign In or Register to view pricing and more.
Omni Cable

#16/2C STR BC CL3P/CMP N/S 300V PURPLE/GRAY BOX

#16/2C STR BC CL3P/CMP N/S 300V PURPLE/GRAY BOX
Item #: 1626077
CAT #: G121602-PG
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMNDS91806

OMNDS91806
Item #: 96097
CAT #: DS91806
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMNI CABLE 16/4 SHEILDED CNTL

OMNI CABLE 16/4 SHEILDED CNTL
Item #: 128308
CAT #: DS21604
UPC:
Sign In or Register to view pricing and more.
Omni Cable

CL3R/CMR 18 AWG & 16

OMC DS91803 CL3R/CMR 18 AWG & 16
Item #: 199222
CAT #: DS91803
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMNDS91802

OMNDS91802
Item #: 17021
CAT #: DS91802
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMNI DS11603 16/3C CL3R/CMRBC SHLD 300V PVC GRAY

OMNI DS11603 16/3C CL3R/CMR BC SHLD 300V PVC GRAY
Item #: 277758
CAT #: DS11603
UPC:
Sign In or Register to view pricing and more.
Omni Cable

OMNI DS12202 22/2C SHL BC

OMNI DS12202 22/2C SHL BC
Item #: 9275
CAT #: DS12202
UPC:
Sign In or Register to view pricing and more.
Southwire

SY 22/4 STR BC CM/CL2 GY 1000C

22/4 CM/CL2 GY 1M'PO ROHS-2
Item #: 201503
CAT #: 511124609
UPC: 029892291365
Sign In or Register to view pricing and more.
Omni Cable

GNRD91602 BLK/WHI PAIRED JKET

OMC D91602 16AWG 2C 600V
Item #: 238009
CAT #: D91602
UPC:
Sign In or Register to view pricing and more.
Southwire

22/2 CL2/CMX Stranded Multi-Conductor, Gray

Security Alarm Wire, 22 AWG, 2-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.110", Color: Gray, Pull-Pack Length: 1000 ft.
Item #: 206259
CAT #: 511014609
UPC: 029892286644
Sign In or Register to view pricing and more.
Priority Wire Cable

18/6 SHIELDED CABLE

18/6 SHIELDED CABLE
Item #: 1006487
CAT #: 18-06STR-BSC-SH
UPC:
Sign In or Register to view pricing and more.
Page 1 of 8
127 Items found