Siamese Cable RG-6 Quad 18AWG & CAT5e CM

Item #: 200419
Cat #: 9900010601
UPC: 029892278816
Sign In or Register to view pricing and more.
Documents & Guides
(1) 4 Pair / 24 AWG, CMR, CAT5e & (1) 18 AWG, RG-6, Quad Copper Coated Steel Center Conductor, CL2/CATV, 3 GHZ, Shielded Coax Cable with (2) Foils, 40/60% Aluminum Braids, 300V - White - Reel Length: 1000 ft. CAT 5 Diamter: 0.038", Coax Diameter: 0.249". Dielectric: 0.18".

Overview

(1) 4 Pair / 24 AWG, CMR, CAT5e & (1) 18 AWG, RG-6, Quad Copper Coated Steel Center Conductor, CL2/CATV, 3 GHZ, Shielded Coax Cable with (2) Foils, 40/60% Aluminum Braids, 300V - White - Reel Length: 1000 ft. CAT 5 Diamter: 0.038", Coax Diameter: 0.249". Dielectric: 0.18".
Also known as: 029892278816, 9900010601

Specifications

Volts AC: 300
Conductors: 2, 4 Pair
Length: 1000 ft
Material: Copper Coated Steel
Color: White
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Color: White
Shielding: Shielded
Conductors: 2, 4 Pair
Material: Copper Coated Steel
Jacket: Riser

Customer Reviews

No reviews for this product
(0)